!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING SAW BLADE, BI-METAL, 3 9/16X1¾X1⅜ IN, PLUNGE-CUT, 18 TPI, FIBREGLASS

OSCILLATING SAW BLADE, BI-METAL, 3 9/16X1¾X1⅜ IN, PLUNGE-CUT, 18 TPI, FIBREGLASS

SPYDER

OSCILLATING SAW BLADE, BI-METAL, 3 9/16X1¾X1⅜ IN, PLUNGE-CUT, 18 TPI, FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING SAW BLADE, BI-METAL, 3 9/16X1¾X1⅜ IN, PLUNGE-CUT, 18 TPI, FIBREGLASS

OSCILLATING SAW BLADE, BI-METAL, 3 9/16X1¾X1⅜ IN, PLUNGE-CUT, 18 TPI, FIBREGLASS

SPYDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35XM76
  • Mfr. Model # 700000
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This plunge-cut oscillating saw blade is made of bi-metal and measures 3 9/16 length x 1¾ width x 1 ⅜ inches depth. It has an overall length of 3 35/64 inches and a universal closed-back connection. The straight-cutting blade has a toothed bi-metal edge and has 18 TPI that cut drywall, fibreglass, non-ferrous metal, plaster, and wood.

Technical Specs

  • Item Oscillating Tool Blade
  • Blade Type Plunge Cut
  • Blade Shape Straight
  • Blade Width 1 3/4 in
  • Overall Length 3 9/16 in
  • Materials Cut Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails
  • Edge Material Bi-Metal
  • Number of Pieces 1
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Universal Closed-Back
  • Blade Material Bi-Metal
  • Blade Length 3 9/16 in
  • Primary Material Application Nail-Embedded Wood
  • Cutting Edge Style Toothed Edge
  • Direct Fit For Tool Brand DEWALT(R), Milwaukee
  • Tool Brand Spyder

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list