This plunge-cut oscillating wood detail blade is made of steel and measures 1¾ length x ⅜ inch width. The straight blade has a universal open-back connection and a toothed high-speed steel edge that cuts wood and includes two washers.
Technical Specs
ItemOscillating Tool Blade
Blade TypePlunge Cut
Blade ShapeStraight
Blade Width3/8 in
Overall Length3 3/4 in
Primary Material ApplicationWood
Cutting Edge StyleToothed Edge
Compatible with AdapterDEWALT(R)
Includes(2) Washers for Dremel, Bosch and Rockwell
Tool BrandDEWALT(R)
Oscillating Tool Accessory TypeCutting Blade
Connection StyleUniversal Open-Back
Blade MaterialSteel
Blade Length1 3/4 in
Maximum Oscillations per Minute0 OPM
Materials CutWood
Edge MaterialHigh Speed Steel
Direct Fit For Tool BrandBosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable