This plunge-cut oscillating wood with nails blade is made of steel and measures 1¾ length x 1¼ inches width. It has a 1¾ inches overall length and includes two washers. The straight blade has a universal open-back connection and a toothed high-speed steel edge that cuts metal and wood.
Technical Specs
ItemOscillating Tool Blade
Blade TypePlunge Cut
Blade ShapeStraight
Blade Width1 1/4 in
Overall Length3 3/4 in
Primary Material ApplicationNail-Embedded Wood
Cutting Edge StyleToothed Edge
Compatible with AdapterDEWALT(R)
Includes(2) Washers for Dremel, Bosch and Rockwell
Tool BrandDEWALT(R)
Oscillating Tool Accessory TypeCutting Blade
Connection StyleUniversal Open-Back
Blade MaterialSteel
Blade Length1 3/4 in
Maximum Oscillations per Minute0 OPM
Materials CutMetal, Wood
Edge MaterialHigh Speed Steel
Direct Fit For Tool BrandBosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable