!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING TOOL BLADE, HSS, 2 1/16X1⅜X1/32 IN, 20000 OPM, COPPER PIPE

OSCILLATING TOOL BLADE, HSS, 2 1/16X1⅜X1/32 IN, 20000 OPM, COPPER PIPE

MILWAUKEE

OSCILLATING TOOL BLADE, HSS, 2 1/16X1⅜X1/32 IN, 20000 OPM, COPPER PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING TOOL BLADE, HSS, 2 1/16X1⅜X1/32 IN, 20000 OPM, COPPER PIPE

OSCILLATING TOOL BLADE, HSS, 2 1/16X1⅜X1/32 IN, 20000 OPM, COPPER PIPE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-25-1231
  • Mfr. Model # 49-25-1231
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This Open-Lok universal-fit titanium-enhanced bi-metal oscillating tool blade is made of high-speed steel and measures 2 1/16 length x 1 ⅜ width x 1/32 inch thickness. It has 20000 oscillations per minute and 4 39/64 inches overall length. The straight-cutting blade has 18 TPI and cuts copper pipe, drywall, polyvinyl chloride, and wood.

Technical Specs

  • Item Oscillating Tool Blade
  • Blade Type Straight Cut
  • Blade Shape Straight
  • Blade Width 1 3/8 in
  • Overall Length 2 1/16 in
  • Maximum Oscillations per Minute 20,000 OPM
  • Materials Cut Copper Pipe, Drywall, PVC, Wood with Nails
  • Cutting Edge Style Toothed Edge
  • Compatible with Adapter Milwaukee
  • Number of Pieces 1
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Universal Open-Back
  • Blade Material Bi-Metal
  • Blade Length 2 1/16 in
  • Blade Thickness 1/32 in
  • Primary Material Application Soft Metals, Drywall, PVC, Nail-Embedded Wood
  • Cut Style Flush Cut
  • Edge Material Bi-Metal
  • Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid
  • Tool Brand Milwaukee(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list