!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL BLADE ADAPTER, STEEL, ⅛ IN THICK, ⅜X1 IN, 5-PK, FOR DREMEL MM45

MULTI-TOOL BLADE ADAPTER, STEEL, ⅛ IN THICK, ⅜X1 IN, 5-PK, FOR DREMEL MM45

MILWAUKEE

MULTI-TOOL BLADE ADAPTER, STEEL, ⅛ IN THICK, ⅜X1 IN, 5-PK, FOR DREMEL MM45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL BLADE ADAPTER, STEEL, ⅛ IN THICK, ⅜X1 IN, 5-PK, FOR DREMEL MM45

MULTI-TOOL BLADE ADAPTER, STEEL, ⅛ IN THICK, ⅜X1 IN, 5-PK, FOR DREMEL MM45

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.79 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-10-9000
  • Mfr. Model # 49-10-9000
  • UNSPSC # 31162800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Product Details

This Open-Lok multi-tool blade adapter is made of steel and measures ⅛-inch thickness. It has a ⅜ inner diameter x 1 inch outer diameter. The adapter is for use with Dremel oscillating multi-tool MM45, MM50, and clamping bolts. There are five adapters in a pack.

Technical Specs

  • ItemOscillating Tool Adapter
  • For Use WithMM45: MM50
  • Direct Fit For Tool BrandDremel
  • MaterialSteel
  • Number of Pieces5
  • Oscillating Tool Accessory Type Adapter
  • Tool Brand Milwaukee(R)
  • Overall Length 3 1/2 in
  • Application Adapter for Dremel Oscillating Tools
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list