!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING TABLE FAN,16"

OSCILLATING TABLE FAN,16"

AIR KING

OSCILLATING TABLE FAN,16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING TABLE FAN,16"

OSCILLATING TABLE FAN,16"

AIR KING

https://catalogue.grainger.ca/?hybris=true
  • Item # AKI9106
  • Mfr. Model # 9106
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1841
  • Shipping Weight 9.2 lbs

Technical Specs

  • Item Desk Fan
  • Fan Mounting Location Table
  • Blade Diameter 16 in
  • Oscillation Oscillating
  • Watts 77/65/57 W
  • Number of Blades 3
  • Voltage 120V AC
  • Hz 60 Hz
  • Width 12 in
  • NEMA Plug Configuration 5-15P
  • Number of Conductors 3
  • Colour White
  • Includes Tilting Head
  • Environmental Applications Office, Desk
  • Overall Style - Fans Table
  • Number of Speeds 3
  • Air Flow 1330/1500/1710 cfm
  • Includes Remote Control Remote Control Not Included
  • RPM 1545/1394/1244 RPM
  • Blade Material Polypropylene
  • Amps 0.71/0.54/0.48 A
  • Height 22 1/2 in
  • Fan Cord Length 6 ft
  • Fan Power Source Plug-In
  • Bearing Type Sleeve
  • Guard Material Steel
  • Standards ETL and OSHA Compliant Guards
  • Product Type Compact Fan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list