!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING BLADE, HIGH-CARBON STEEL, 2½X2½ IN, UNIVERSAL OPEN-BACK, 10-PK, WOOD

OSCILLATING BLADE, HIGH-CARBON STEEL, 2½X2½ IN, UNIVERSAL OPEN-BACK, 10-PK, WOOD

DEWALT

OSCILLATING BLADE, HIGH-CARBON STEEL, 2½X2½ IN, UNIVERSAL OPEN-BACK, 10-PK, WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING BLADE, HIGH-CARBON STEEL, 2½X2½ IN, UNIVERSAL OPEN-BACK, 10-PK, WOOD

OSCILLATING BLADE, HIGH-CARBON STEEL, 2½X2½ IN, UNIVERSAL OPEN-BACK, 10-PK, WOOD

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.89 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49JP79
  • Mfr. Model # DWA4271B
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This plunge-cut oscillating blade is made of high-carbon steel and measures 2½ length x 2½ inches width. It has a universal open-back connection. The straight-cutting blade has a toothed high-carbon steel edge that cuts clean wood. There are 10 blades in a pack.

Technical Specs

  • Item Oscillating Tool Blade
  • Blade Type Plunge Cut
  • Blade Shape Straight
  • Blade Width 2 1/2 in
  • Primary Material Application Wood
  • Cut Style Trim
  • Edge Material High Carbon Steel
  • Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
  • Tool Brand DEWALT(R)
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Universal Open-Back
  • Blade Material High Speed Steel
  • Blade Length 2 1/2 in
  • Materials Cut Clean Wood
  • Cutting Edge Style Toothed Edge
  • Compatible with Adapter DEWALT(R)
  • Number of Pieces 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list