!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTDOOR STORAGE BUILDING/LOCKER, 16 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR

OUTDOOR STORAGE BUILDING/LOCKER, 16 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR

JUSTRITE

OUTDOOR STORAGE BUILDING/LOCKER, 16 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR STORAGE BUILDING/LOCKER, 16 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR

OUTDOOR STORAGE BUILDING/LOCKER, 16 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65,090.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT911161
  • Mfr. Model # 911161
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3126.0 lbs

Product Details

This bone-coloured outdoor storage building/locker has a capacity of 16 55 gallon drums, plus a 326 gallon sump capacity, and is made of steel. Hazmat safety cabinets store hazardous materials and are labeled to identify cabinet contents for workers and emergency responders.

Technical Specs

  • Item Outdoor Safety Locker
  • Door Closure Type Self-Closing
  • Door Opening Width 42 in
  • Drum Capacity 16
  • Exterior Height 99 in
  • Features Non Combustible Construction with Heavy Gauge Steel and Built- in Secondary Conta inment, Proper Chemical Storage Reduces Poison Hazards and Accidents, M inimizes Contam ination of Chemicals, and Prevents Unwanted, Costly F ines, Each Locker Features Natural Draft Ventilation, NFPA 704 Diamond Decal for Content Identification, Anchor ing Plates for Hold Down Protection, and Multiple Static Ground ing Connections for Maximum Safety, Forklift Channels Permit Easy Relocation
  • Indoor/Outdoor Outdoor
  • Load Capacity 16,000 lb
  • NFPA 30 Yes
  • Other Standards EPA 40 CFR, FM, NFPA 30, NFPA 1, NFPA 704
  • Storage Chemical Type Yellow: Flammable Chemicals
  • Sump Capacity 326 gal
  • Colour Bone
  • Door Opening Height 80 in
  • Door Type Standard Style Hinged Door
  • Exterior Depth 110 in
  • Exterior Width 115 in
  • Fire Rating Not Rated
  • Interior Height 84 in
  • Material Steel
  • Number of Doors 1
  • Safety Storage Type Locker
  • Storage Container Type Explosion Relief Panels
  • Wind Rating 20 psf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list