!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTDOOR STORAGE BUILDING/LOCKER, 2 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR

OUTDOOR STORAGE BUILDING/LOCKER, 2 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR

JUSTRITE

OUTDOOR STORAGE BUILDING/LOCKER, 2 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR STORAGE BUILDING/LOCKER, 2 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR

OUTDOOR STORAGE BUILDING/LOCKER, 2 X 55-GALLON DRUM CAPACITY, BONE, STEEL, 1 MANUAL DOOR

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40,977.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT913021
  • Mfr. Model # 913021
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2065.0 lbs

Product Details

This bone-coloured outdoor storage building/locker has a capacity of two 55 gallon drums, plus a 75 gallon sump capacity, and is made of steel. Hazmat safety cabinets store hazardous materials and are labeled to identify cabinet contents for workers and emergency responders.

Technical Specs

  • Item Outdoor Safety Locker
  • Door Closure Type Self-Closing
  • Door Opening Width 42 in
  • Drum Capacity 2
  • Exterior Height 77 1/2 in
  • Features Explosion Relief Panels, 3 Hour Fire-Rated Door Third Party Tested and Labeled, Gravity Air Flow Vents, Leak-proof All Welded Sump, Removable Galvanized Steel Grate Floor ing, Multiple Static Ground ing Connections, Anchor ing Plates, Chemical and UV Resistant Coat ing Inside and Out, Forklift Channels for Easy Relocation
  • Indoor/Outdoor Outdoor
  • Load Capacity 2000 lb
  • Material Steel
  • Number of Doors 1
  • Safety Storage Type Locker
  • Sump Capacity 75 gal
  • Colour Bone
  • Door Opening Height 51 in
  • Door Type Fire Rated Style Hinged Door
  • Exterior Depth 42 in
  • Exterior Width 71 in
  • Fire Rating 4 hr
  • Interior Height 52 1/2 in
  • Lock Type Keyed
  • NFPA 30 Yes
  • Other Standards EPA, FM, NFPA 30, NFPA 1
  • Storage Container Type Explosion Relief Panels
  • Wind Rating 20 psf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list