!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG TAPE MEASURE, OPEN REEL, YELLOW/WHITE, 200 FT X 1/2 IN, FIBREGLASS/PLASTIC

LONG TAPE MEASURE, OPEN REEL, YELLOW/WHITE, 200 FT X 1/2 IN, FIBREGLASS/PLASTIC

STANLEY

LONG TAPE MEASURE, OPEN REEL, YELLOW/WHITE, 200 FT X 1/2 IN, FIBREGLASS/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG TAPE MEASURE, OPEN REEL, YELLOW/WHITE, 200 FT X 1/2 IN, FIBREGLASS/PLASTIC

LONG TAPE MEASURE, OPEN REEL, YELLOW/WHITE, 200 FT X 1/2 IN, FIBREGLASS/PLASTIC

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT34-794
  • Mfr. Model # 34-794
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

This long tape measure boasts 200 feet in overall length and 1/2 inch in width. Displaying metric and imperial integers, the white, fibreglass blade rewinds onto a yellow, plastic reel.

Technical Specs

  • ItemLong Tape
  • Case MaterialHigh Impact ABS
  • Blade MaterialFibreglass
  • Case ColourYellow
  • Blade CoatingPolymer
  • Features 2" Wide Blade with Easy-to-read Markings, 2-sided Blade Graphics with Fractional Inch/Decimal Foot Scales, Polymer-coated Blade Withstands Abrasion, High-impact Abs Case with Durable Rubber Grip Holds Up to Heavy Use, Corrosion-resistant True-zero Folding End Hook for Accurate Measurements
  • Tip Style Tru-Zero Folding End Hook
  • Blade Width 1/2"
  • Case Type Open
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list