!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN POWER RELAY,4 PIN,24VDC,SPST-NO

OPEN POWER RELAY,4 PIN,24VDC,SPST-NO

SCHNEIDER

OPEN POWER RELAY,4 PIN,24VDC,SPST-NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN POWER RELAY,4 PIN,24VDC,SPST-NO

OPEN POWER RELAY,4 PIN,24VDC,SPST-NO

SCHNEIDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.18 / EACH

EHC: EHC :
Min Qty 10 = $1,551.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQ199DX3
  • Mfr. Model # 199DX-3
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemOpen Power Relay
  • Contact FormSPST-NO
  • Electrical ConnectionScrew Terminal
  • SealingOpen
  • Contact Rating (AC)10 A @ 600V, 12 A @ 480V, 15 A @ 120V, 40 A @ 300V
  • Horsepower @ 120V AC2 hp
  • Mounting StyleSurface
  • Body Height2.49 in
  • Coil Resistance290 ohm
  • Electrical Operating Durability100,000
  • Minimum Operating Temperature-67 Degrees F
  • Operating Current10 A at 600V AC (Resistive Load), 12 A at 480V AC (Resistive Load), 15 A at 120V AC (Tungsten Filament), 40 A at 28V DC (Resistive Load), 40 A at 300V AC (Resistive Load)
  • Response Time30 msec
  • Coil Voltage 24V DC
  • Current Rating 40 A
  • Number of Pins 4
  • Status Indicator No Indicator
  • Contact Rating (DC) 40 A @ 28V
  • Horsepower @ 240V AC 2 hp
  • Body Depth 2.49 in
  • Body Width 2.5 in
  • Dielectric Strength 1,500V AC Between Open Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
  • Maximum Operating Temperature 131 Degrees F
  • Minimum Switching Current 1,000 mA
  • Power Consumption 4 W, 10 VA
  • Series 199 Power Series
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list