!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ONTARIO #2 FIRST AID KIT, GENERAL PURPOSE, 16 TO 200 EMPLOYEES, 14-PIECE, UNITIZED, METAL

ONTARIO #2 FIRST AID KIT, GENERAL PURPOSE, 16 TO 200 EMPLOYEES, 14-PIECE, UNITIZED, METAL

DYNAMIC

ONTARIO #2 FIRST AID KIT, GENERAL PURPOSE, 16 TO 200 EMPLOYEES, 14-PIECE, UNITIZED, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ONTARIO #2 FIRST AID KIT, GENERAL PURPOSE, 16 TO 200 EMPLOYEES, 14-PIECE, UNITIZED, METAL

ONTARIO #2 FIRST AID KIT, GENERAL PURPOSE, 16 TO 200 EMPLOYEES, 14-PIECE, UNITIZED, METAL

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFAKONT2UM
  • Mfr. Model # FAKONT2UM
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.54 lbs

Product Details

This Ontario #2 first aid kit features unitized packaging to keep its 14 components of general-purpose medical supplies organized and easy to identify. It is suitable to treat between 16 and 200 employees for minor, common workplace injuries and includes a metal case.

Technical Specs

  • ItemKit #2, 16 - 200 Employees, Metal Case, Unitized Packaging
  • First Aid Kit Primary ApplicationGeneral Purpose
  • People Served per Kit200
  • First Aid Kit Type Kit
  • Unitized Yes
  • Number of Components 14
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list