!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OMNI SKATE,CARBON STEEL,3 TON

OMNI SKATE,CARBON STEEL,3 TON

HILMAN ROLLERS

OMNI SKATE,CARBON STEEL,3 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OMNI SKATE,CARBON STEEL,3 TON

OMNI SKATE,CARBON STEEL,3 TON

HILMAN ROLLERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,857.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HLNOMNI3
  • Mfr. Model # OMNI-3
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Item Omni Skate
  • Caster Wheel Dia. 3-1/8 in
  • Roller Tread Material Nylon
  • Caster/Roller Configuration Multiple Wheel Modules
  • Non-Marking Casters/Wheels Yes
  • For Surface Type Concrete Surfaces, Smooth Floors
  • Frame Material Carbon Steel
  • Top Plate Length 22-9/16 in
  • Top Plate Surface Rubber Padded
  • Top Plate Type Rigid
  • Features cost effective, multi direction skate
  • Maximum Incline 0 Degrees
  • Overall Length 22-9/16 in
  • Weight 68 lbss
  • Load Capacity 3 Ton
  • Caster Wheel/Tread Material nyton
  • Roller Bearing Type Ball Bearing
  • Caster/Roller Mounting Location Mounted to plate
  • Non-Marking Rollers Yes
  • For Movement Type Turn/Swivel
  • Frame Finish Enamal Paint
  • Top Plate Width 18-15/16 in
  • Top Plate Thickness 1/2 in
  • Colour Black, Green
  • Includes Omni-3
  • Overall Height 4-5/8 in
  • Overall Width 18-15/16 in
  • Number of Decks 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list