OILY WASTE CAN, 6 GAL, RED, GALVANIZED STEEL, 15⅞ IN H, FOOT OPERATED SELF CLOSING
OILY WASTE CAN, 6 GAL, RED, GALVANIZED STEEL, 15⅞ IN H, FOOT OPERATED SELF CLOSING
JUSTRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This red oily waste can has a capacity of six gallons and is made of galvanized steel. Oily waste cans are resistant to chemicals and are used for storing potentially flammable material. Foot- or hand-operated lids open to a restricted angle to minimize the risk of combustion.
Technical Specs
Item Oily Waste Can
Can Capacity 6 gal
Can Colour Red
Height 15 7/8 in
Finish Powder Coated
Safety Can Mounting Style Floor
Can Material Galvanized Steel
Safety Can Lid Type Foot Operated Self Closing
Outside Dia. 11 7/8 in
Standards FM, UL
Related Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.03
/ EACH