OILY WASTE CAN, 10 GAL, RED, PE, 18 IN H, 18 IN OD, FOOT OPERATED SELF CLOSING
OILY WASTE CAN, 10 GAL, RED, PE, 18 IN H, 18 IN OD, FOOT OPERATED SELF CLOSING
EAGLE MANUFACTURING COMPANY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This red oily waste can has a capacity of 10 gallons and is made of polyethylene. Oily waste cans are resistant to chemicals and are used for storing potentially flammable material. Foot- or hand-operated lids open to a restricted angle to minimize the risk of combustion.
Technical Specs
Item Oily Waste Can
Can Capacity 10 gal
Can Colour Red
Height 18 in
Length 22 in
Standards OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.108
Safety Can Mounting Style Floor
Can Material Polyethylene
Safety Can Lid Type Foot Operated Self Closing
Outside Dia. 18 in
Width 18 in
Related Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.03
/ EACH