!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEAR OIL, PURE SYNTHETIC, 75W90, VOC INDEX 145, AMBER, 3.78 L JUG

GEAR OIL, PURE SYNTHETIC, 75W90, VOC INDEX 145, AMBER, 3.78 L JUG

LUCAS OIL PRODUCTS

GEAR OIL, PURE SYNTHETIC, 75W90, VOC INDEX 145, AMBER, 3.78 L JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEAR OIL, PURE SYNTHETIC, 75W90, VOC INDEX 145, AMBER, 3.78 L JUG

GEAR OIL, PURE SYNTHETIC, 75W90, VOC INDEX 145, AMBER, 3.78 L JUG

LUCAS OIL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.58 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LSO20048
  • Mfr. Model # 20048
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 1514
  • Shipping Weight 7.841 lbs

Product Details

This pure synthetic gear oil is used as a lubricant for the gears in your vehicle. It has a viscosity of 75W90 and a viscosity index of 145. It's an amber colour and comes in a 3.78-litre jug.

Technical Specs

  • SAE Grade 75W-90
  • Colour Amber
  • Specific Gravity 0.8939 @ 60 Degrees F
  • Viscosity Index 145
  • Standards API, SAE

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list