!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER, OIL-FIRED, RADIANT, 7125 SQ FT, 285000 BTUH OUTPUT, 63 X 27 1/2 X 45 1/4 IN

HEATER, OIL-FIRED, RADIANT, 7125 SQ FT, 285000 BTUH OUTPUT, 63 X 27 1/2 X 45 1/4 IN

HEATSTAR

HEATER, OIL-FIRED, RADIANT, 7125 SQ FT, 285000 BTUH OUTPUT, 63 X 27 1/2 X 45 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER, OIL-FIRED, RADIANT, 7125 SQ FT, 285000 BTUH OUTPUT, 63 X 27 1/2 X 45 1/4 IN

HEATER, OIL-FIRED, RADIANT, 7125 SQ FT, 285000 BTUH OUTPUT, 63 X 27 1/2 X 45 1/4 IN

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,168.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHSP300ID
  • Mfr. Model # HSP300ID
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 271.0 lbs

Product Details

This UL-certified oil-fired radiant heater runs on #1/#2 diesel, kerosene, and JP-8/Jert A Fuel. It has a heating capacity output of 285,000 BtuH and is 63 x 27 1/2 x 45 14 inches in dimension. This heater can run for 61 hours on one full 27.5-gallon tank, heating spaces up to 7,125 square feet. Thermostat not included.

Technical Specs

  • Item Oil Fired Radiant Heater
  • Overall Width 27 1/2 in
  • Air Flow 1,950 cfm
  • Amperage 11.4 A
  • Standards UL Certified
  • Overall Height 45 1/4 in
  • NEMA Plug Configuration 5-15P
  • Frequency 60 Hz
  • Cord Length 12"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list