!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER, OIL-FIRED, RADIANT, 3673 SQ FT, 146900 BTUH OUTPUT, 48 X 30 X 37 1/2 IN

HEATER, OIL-FIRED, RADIANT, 3673 SQ FT, 146900 BTUH OUTPUT, 48 X 30 X 37 1/2 IN

HEATSTAR

HEATER, OIL-FIRED, RADIANT, 3673 SQ FT, 146900 BTUH OUTPUT, 48 X 30 X 37 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER, OIL-FIRED, RADIANT, 3673 SQ FT, 146900 BTUH OUTPUT, 48 X 30 X 37 1/2 IN

HEATER, OIL-FIRED, RADIANT, 3673 SQ FT, 146900 BTUH OUTPUT, 48 X 30 X 37 1/2 IN

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,492.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHSP150R
  • Mfr. Model # HSP150R
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Product Details

This oil-fired radiant heater has a heating capacity output of 146,900 BtuH. It is 48 x 30 x 37 1/2 inches in dimension and runs on #1/#2 diesel, kerosene, and JP-8/Jert A Fuel. This heater is UL certified and can run for 18 hours on one full 14-gallon tank, heating spaces up to 3,673 square feet. Thermostat not included.

Technical Specs

  • Item Oil Fired Radiant Heater
  • Heating Area 3,673 sq ft
  • Hours on One Filling 18 hr
  • Thermostat Included No
  • Overall Length 48 in
  • Frequency 60 hz
  • Fuel Type #1 Diesel, #2 Diesel, Fuel Oil, Jet A, Kerosene
  • Overall Width 30 in
  • Standards UL Certified
  • Heating Capacity Output 146,900 BtuH
  • Tank Capacity 14 gal
  • Ignition Type Continuous
  • Overall Height 37 1/2 in
  • Amperage 0.7 A
  • Fuel Consumption 1.27 gph
  • NEMA Plug Configuration 5-15P
  • Includes Heavy-Duty Frame, Lift Bracket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list