!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OIL COOLER WITH HYDRAULIC MOTOR

OIL COOLER WITH HYDRAULIC MOTOR

COOL-LINE

OIL COOLER WITH HYDRAULIC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL COOLER WITH HYDRAULIC MOTOR

OIL COOLER WITH HYDRAULIC MOTOR

COOL-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,202.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UJC1
  • Mfr. Model # 4UJC1
  • UNSPSC # 40101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.5 lbs

Technical Specs

  • Item Forced Air Oil Cooler
  • Max. Flow 80 gpm
  • Motor Flow Rate 3.6 gpm
  • Inlet Port Thread Size SAE #16
  • Outlet Port Thread Size SAE #16
  • Flow Range 8 to 80 gpm
  • Max. Motor Oil Pressure 2,000 psi
  • Hydraulic Motor Displacement 0.218 cu in
  • Oil Cooler Material Aluminum
  • Fan Blade Material Polypropylene
  • Bypass Valve Included No
  • For Fluid Viscosity Up to ISO VG 320
  • Overall Height 15.91 in
  • Overall Depth 11.2 in
  • HP Heat Removed 25 hp
  • Max. Pressure 377 psi
  • Motor Port Size SAE #8
  • Inlet Port Thread Gender Female
  • Outlet Port Thread Gender Female
  • Min. Motor Oil Pressure 500 psi
  • Hydraulic Motor Type Gear
  • Max. Operating Temp. 250 Degrees F
  • Oil Cooler Finish Powder Coated
  • Fan Guard Material Steel
  • No. of Fans 1
  • Compatible Hydraulic Fluids Up to ISO 320
  • Overall Width 16.54 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list