!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OIL COOLER,12 VDC,4-50 GPM,0.19 HP

OIL COOLER,12 VDC,4-50 GPM,0.19 HP

COOL-LINE

OIL COOLER,12 VDC,4-50 GPM,0.19 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL COOLER,12 VDC,4-50 GPM,0.19 HP

OIL COOLER,12 VDC,4-50 GPM,0.19 HP

COOL-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,300.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UJF6
  • Mfr. Model # 4UJF6
  • UNSPSC # 40101702
  • CATALOGUE PAGE # 1559
  • Shipping Weight 28.3 lbs

Technical Specs

  • Item Forced Air Oil Cooler
  • HP Heat Removed 20 hp
  • Max. Flow 50 gpm
  • Inlet Port Thread Size SAE #16
  • Outlet Port Thread Size SAE #16
  • Overall Height 13.63 in
  • Overall Depth 7.23 in
  • Full Load Amps 17
  • Motor Frame Size IP 68
  • Max. Operating Temp. 250 Degrees F
  • Fan Blade Material Plastic
  • Fan Guard Material Plastic
  • Shroud Material Plastic
  • Max. Oil Temp. 250 Degrees F
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Type - Oil Coolers DC
  • Voltage 12V DC
  • Max. Pressure 377 psi
  • Inlet Port Thread Gender Female
  • Outlet Port Thread Gender Female
  • Overall Width 15.75 in
  • Flow Range 4 to 50 gpm
  • HP 0.19 hp
  • With Motor/Without Motor With Motor
  • Oil Cooler Material Aluminum
  • Oil Cooler Finish Powder Coated
  • Bypass Valve Included No
  • No. of Fans 1
  • Compatible Hydraulic Fluids Up to ISO 320
  • Includes Universal Mounting Bracket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list