!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSOR OIL, ISO 100, POUR POINT -23 ° C, TRANSLUCENT, 16 GAL, DRUM

COMPRESSOR OIL, ISO 100, POUR POINT -23 ° C, TRANSLUCENT, 16 GAL, DRUM

LUBRIPLATE

COMPRESSOR OIL, ISO 100, POUR POINT -23 ° C, TRANSLUCENT, 16 GAL, DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR OIL, ISO 100, POUR POINT -23 ° C, TRANSLUCENT, 16 GAL, DRUM

COMPRESSOR OIL, ISO 100, POUR POINT -23 ° C, TRANSLUCENT, 16 GAL, DRUM

LUBRIPLATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,241.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LUBL0707-061
  • Mfr. Model # L0707-061
  • UNSPSC # 15121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 121.6 lbs

Product Details

Prevent wear and tear with this 16-gallon drum of compressor oil. This translucent product reduces rust, varnish, sludge, and acids by picking up and expelling moisture into exhaust air. It has a pour point of -23C and is ISO 100 grade.

Technical Specs

  • ItemCompressor Oil
  • SAE GradeISO 100
  • Viscosity Index101
  • ColourTranslucent
  • Specific Gravity0.8756
  • ISO Viscosity Grade 100
  • Container Type Drum
  • Pour Point -23 Degrees C
  • Application Air Compressor Pump
  • For Use With Reciprocating Air Compressors
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list