!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OFFSET WIRE PARTITION POST,HEIGHT 8

OFFSET WIRE PARTITION POST,HEIGHT 8

APPROVED VENDOR

OFFSET WIRE PARTITION POST,HEIGHT 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OFFSET WIRE PARTITION POST,HEIGHT 8

OFFSET WIRE PARTITION POST,HEIGHT 8

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM19N875
  • Mfr. Model # 19N875
  • UNSPSC # 56101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Up to 12 inch sweep. Panel system is held in place with pins, brackets, and safety nuts. Can be reconfigured. All-steel, welded-wire post. Lockable hinged doors. Includes safety socket wrench. Meets ANSI and OSHA standards.

Technical Specs

  • Product Type Corner Post
  • Post Width 2"
  • Finish Powder Coated
  • Includes Post and Base Plate
  • Footplate Depth 6"
  • Material Steel
  • Mounting Hole Diameter 1/8"
  • Post Depth 2"
  • Overall Height 8 ft
  • Colour Yellow
  • Includes Mounting Hardware Yes
  • Post Style Offset Post
  • Footplate Width 6"
  • Mounting Hardware Included (8) 1/4" Anchor Bolts
  • Number of Mounting Holes 6
  • Standards Meets or Exceeds OSHA and ANSI Specifications

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list