!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OFFICE TAPE,83-1/3 FT L,POLYETHYLENE,PK6

OFFICE TAPE,83-1/3 FT L,POLYETHYLENE,PK6

SKILCRAFT

OFFICE TAPE,83-1/3 FT L,POLYETHYLENE,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
OFFICE TAPE,83-1/3 FT L,POLYETHYLENE,PK6

OFFICE TAPE,83-1/3 FT L,POLYETHYLENE,PK6

SKILCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.24 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55MN81
  • Mfr. Model # 7510-01-580-6225
  • UNSPSC # 31201512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Office Tape
  • Tape Brand AbilityOne(R)
  • Series 7510-01-580
  • Imperial Tape Width 3/4 in
  • Tape Backing Material Polyethylene
  • Included Dispenser No Dispenser
  • Tape Finish Gloss
  • Elongation 150 %
  • Product Form Continuous Roll
  • Tape Backing Construction Film
  • Metric Tape Length 25.4 m
  • Package Quantity 6
  • Tape Adhesive Format Single-Sided
  • Sub-Brand Skilcraft(R)
  • Imperial Tape Length 83 1/3 ft
  • Tape Thickness 1.8 mil
  • Tape Adhesive Material Acrylic
  • Tape Core Diameter 1 in
  • Adhesion to Steel 9 oz/in
  • Tape Tensile Strength 7.5 lbs./in.
  • Tape Colour Transparent
  • Standards ASTM D3330M: ASTM D3759M: ASTM D3811M
  • Metric Tape Width 19 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list