!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROUND PROTECTION MAT, LOAD CAP 60000 LB, TEXTURED, WHITE, 45 X 8 FT, 3/8 IN THICK, PE

GROUND PROTECTION MAT, LOAD CAP 60000 LB, TEXTURED, WHITE, 45 X 8 FT, 3/8 IN THICK, PE

TUFFTRAK

GROUND PROTECTION MAT, LOAD CAP 60000 LB, TEXTURED, WHITE, 45 X 8 FT, 3/8 IN THICK, PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND PROTECTION MAT, LOAD CAP 60000 LB, TEXTURED, WHITE, 45 X 8 FT, 3/8 IN THICK, PE

GROUND PROTECTION MAT, LOAD CAP 60000 LB, TEXTURED, WHITE, 45 X 8 FT, 3/8 IN THICK, PE

TUFFTRAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,613.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFN4596HDSL
  • Mfr. Model # N4596HDSL
  • UNSPSC # 53141630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Product Details

This white TuffTrak Mud-Traks ground protection mat is made of 3/8-inch polyethylene with a load capacity of 60,000 pounds making it ideal for use in the heavy construction, civil engineering, transmission, utilities, and oil and gas industries. It has a textured surface, measures 45 x 8 feet, and weighs 80 pounds.

Technical Specs

  • Item Ground Protection Mat
  • Application Heavy Construction, Civil Engineering, Transmission, Utilities, Oil and Gas Industries
  • Colour Tan
  • Material Fiberglass
  • Number of Mats Included 1
  • Overall Width 45 in
  • Thickness 3/8 in
  • Translucent Material No
  • Non-Conductive No
  • Bottom Surface Design Diamond Cleat Tread
  • Load Capacity 30 ton
  • Mat Product Type Fiberglass Ground Protection Mat
  • Overall Length 96 in
  • Recommended Connector Drop-In Steel Bolt
  • Top Surface Design Diamond Plate
  • Weight 80 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list