!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OFF-ROAD MAT,45"X8FTX0.40", 100,000 LBS

OFF-ROAD MAT,45"X8FTX0.40", 100,000 LBS

TUFFTRAK

OFF-ROAD MAT,45"X8FTX0.40", 100,000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OFF-ROAD MAT,45"X8FTX0.40", 100,000 LBS

OFF-ROAD MAT,45"X8FTX0.40", 100,000 LBS

TUFFTRAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,913.81 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFN4596HDS
  • Mfr. Model # N4596HDS
  • UNSPSC # 53141630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • Item Ground Protection Mat
  • Application Civil Engineering, Construction, Oil and Gas Industries, Utilities
  • Colour Tan
  • Flexibility Rigid
  • Material Fiberglass
  • Number of Mats Included 1
  • Overall Length 8 ft
  • Recommended Connector Drop-in Steel Bolt Connectors
  • Thickness 2/5 in
  • Translucent Material No
  • Non-Conductive Yes
  • Bottom Surface Design Diamond Plate
  • Duty Rating Medium/Standard Duty
  • Load Capacity 50 ton
  • Mat Product Type Ground Protection Mat
  • Number of Tread Sides 2
  • Overall Width 45 in
  • Series Mud-Traks
  • Top Surface Design Diamond Plate
  • Weight 103 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list