!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OEM BLOWER,7 3/4 IN OVERALL W,208,230VAC

OEM BLOWER,7 3/4 IN OVERALL W,208,230VAC

FASCO

OEM BLOWER,7 3/4 IN OVERALL W,208,230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
OEM BLOWER,7 3/4 IN OVERALL W,208,230VAC

OEM BLOWER,7 3/4 IN OVERALL W,208,230VAC

FASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $454.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45KD65
  • Mfr. Model # A330
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Item OEM Blower
  • Inlet Diameter 5 in
  • Compatible with Brand Lennox
  • Nameplate Voltage 208-230V AC
  • Current 0.55 A
  • Electrical Connection Wire Leads
  • Motor Insulation Class B
  • Maximum Motor Speed 3,200 RPM
  • Maximum Static Pressure 2 1/2 in wc
  • Wheel Diameter 4 5/8 in
  • Housing Material Steel
  • Overall Height 7 3/4 in
  • Outlet Height 2 3/4 in
  • Outlet Width 1 3/4 in
  • Standards CSA Certified, UL Listed
  • Application Furnaces
  • Outlet Diameter Not Applicable
  • Replacement For Manufacturer Model Number 69M3301, 7062-4083, 7062-4517, 7062-4608, 7062-5546
  • Phase 1
  • Frequency 50/60 Hz
  • Motor Type Permanent Split Capacitor
  • Maximum Fan Speed 3,200 RPM
  • Maximum Inlet Air Temperature 400 Degrees F
  • Airflow @ 0.000 in SP 158 cfm
  • Wheel Material Steel
  • Overall Depth 6 3/4 in
  • Overall Width 7 1/4 in
  • Outlet Shape Rectangular
  • Wheel Type Forward-Curved
  • OEM Replacement Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list