!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ODORSTROYER BLUE SKY 4L, CA4

ODORSTROYER BLUE SKY 4L, CA4

ZEP

ODORSTROYER BLUE SKY 4L, CA4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ODORSTROYER BLUE SKY 4L, CA4

ODORSTROYER BLUE SKY 4L, CA4

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $236.51 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEPQ14054C
  • Mfr. Model # Q14054C
  • UNSPSC # 47131826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.8 lbs

Technical Specs

  • ItemDeodorizer
  • Container TypeBottle
  • Cleaner FormLiquid
  • FragranceFresh
  • pH ValueNeutral
  • Product SeriesOdorstroyer
  • NonflammableYes
  • Base FormulaPropan-2-ol
  • Flash PointNo Data Available
  • Maximum RTU Yield per Container48 L
  • Net Weight17.24
  • RemovesOdour
  • Cleaner TypeDeodorizer
  • Product Label A Biological Deodorizer That Eliminates Almost Any Odours Caused By Smoke, Human Waste or Decomposition of Food or Garbage
  • Container Size 4 L
  • Ready to Use/Concentrated Concentrated
  • pH Level 7 to 8
  • Standards None
  • Recommended Dilution 1:160
  • Rinse Required No
  • Biodegradable Yes
  • For Use With Garbage, Human Waste, Smoke
  • Minimum RTU Yield per Container 24 L
  • Properties Nonflammable
  • Surfaces for Use On Garbage, Human Waste, Smoke
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list