!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ODOUR REMOVAL V-BANK AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON, NUMBER OF VS: 4

ODOUR REMOVAL V-BANK AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON, NUMBER OF VS: 4

AEROSTAR

ODOUR REMOVAL V-BANK AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON, NUMBER OF VS: 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ODOUR REMOVAL V-BANK AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON, NUMBER OF VS: 4

ODOUR REMOVAL V-BANK AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON, NUMBER OF VS: 4

AEROSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,957.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLG40325
  • Mfr. Model # 40325
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This box-style odour removal v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3474 standard. It is made with active carbon media and has a single header plastic frame. The maximum temperature of this filter is 180 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Odor Removal V-Bank Air Filter
  • Performance Rating MERV 14
  • Filter Efficiency - Air Filters 95 %
  • Carbon Concentration 0.49 g/mL
  • Number of Vs 4
  • Frame or Header Material Plastic
  • Gasket Location None
  • Filters Out Exhaust Fumes
  • Media Area 196 sq ft
  • Air Flow @ 500 fpm 2000 cfm
  • Air Flow @ 750 fpm 3000 cfm
  • Initial Resistance @ 500 fpm 0.50 in wc
  • Max. Temp. 180 Degrees F
  • Nominal Height 24 in
  • Nominal Depth 12 in
  • Actual Height 23.375 in
  • Actual Depth 11.5 in
  • Standards ASTM D-3474
  • Style - Air Filters Box
  • Nominal Filter Size 24x24x12
  • Common Applications General Use
  • CCL4 Activity 60 %
  • Media Material Active Carbon
  • Air Filter Header Type Single Header
  • Gasket Material None
  • Media Colour Black
  • Air Flow @ 300 fpm 1138 cfm
  • Air Flow @ 625 fpm 2500 cfm
  • Initial Resistance @ 300 fpm 0.30 in wc
  • Recommended Final Resistance 1.5 in wc
  • Max. Velocity 500 fpm
  • Nominal Width 24 in
  • Actual Filter Size 23 3/8 in x 23 3/8 in x 11 1/2 in
  • Actual Width 23.375 in
  • Fully Incinerable No
  • Item Odor Removal V-Bank Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list