!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ODOUR REMOVAL RIGID CELL AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON

ODOUR REMOVAL RIGID CELL AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON

AIR HANDLER

ODOUR REMOVAL RIGID CELL AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ODOUR REMOVAL RIGID CELL AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON

ODOUR REMOVAL RIGID CELL AIR FILTER, 24 X 24 X 12 IN, ACTIVE CARBON

AIR HANDLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,602.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19RR55
  • Mfr. Model # VC-1076-16-00-2424-00
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This box-style odour removal rigid cell air filter has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3467 standard. It is made with active carbon media and has a metal frame with no header. The maximum temperature of this filter is 120 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Odor Removal Rigid Cell Air Filter
  • Nominal Filter Size 24x24x12
  • Carbon Concentration 46 g/sq ft
  • Media Material Active Carbon
  • Air Filter Header Type No Header
  • Gasket Material None
  • Media Colour Black
  • Media Separator Construction Metal Pleat
  • Air Flow @ 500 fpm 2,000 cfm
  • Initial Resistance @ 500 fpm 0.52 in wc
  • Max. Temp. 120 Degrees F
  • Nominal Height 24 in
  • Nominal Depth 12 in
  • Actual Height 23 3/8 in
  • Actual Depth 11 1/2 in
  • Standards ASTM D-3467
  • Style - Air Filters Box
  • Common Applications General Use
  • CCL4 Activity 60 %
  • Frame or Header Material Metal
  • Gasket Location None
  • Filters Out Exhaust Fumes
  • Media Area 80 sq ft
  • Air Flow @ 300 fpm 1,200 cfm
  • Initial Resistance @ 300 fpm 0.31 in wc
  • Recommended Final Resistance 1.5 in wc
  • Max. Velocity 500 fpm
  • Nominal Width 24 in
  • Actual Filter Size 23-3/8 in x 23-3/8 in x 11-1/2 in
  • Actual Width 23 3/8 in
  • Fully Incinerable No
  • Item Odor Removal Rigid Cell Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list