!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ODOUR REMOVAL PLEATED AIR FILTER, 24 X 24 X 1 IN, IMPREGNATED CARBON

ODOUR REMOVAL PLEATED AIR FILTER, 24 X 24 X 1 IN, IMPREGNATED CARBON

AIR HANDLER

ODOUR REMOVAL PLEATED AIR FILTER, 24 X 24 X 1 IN, IMPREGNATED CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ODOUR REMOVAL PLEATED AIR FILTER, 24 X 24 X 1 IN, IMPREGNATED CARBON

ODOUR REMOVAL PLEATED AIR FILTER, 24 X 24 X 1 IN, IMPREGNATED CARBON

AIR HANDLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.26 / EACH

EHC: EHC :
Min Qty 12 = $447.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6B876
  • Mfr. Model # 6B876
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This odour removal panel-style pleated air filter has a nominal size of 24 width x 24 height x 1 inch depth. The nuisance odour removal filter has an efficiency of 25% with 60% CCL4 activity and meets the ASHRAE standard. It is made with impregnated carbon media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Odor Removal Pleated Air Filter
  • Nominal Filter Size 24x24x1
  • Media Material Impregnated Carbon
  • Carbon Concentration 20 g /sq ft
  • Frame or Header Material Beverage Board
  • Media Area 6.0 sq ft
  • Pleats per Linear Foot 9
  • Air Flow @ 300 fpm 1,200 cfm
  • Initial Resistance @ 300 fpm 0.18 in wc
  • Recommended Final Resistance 1.0 in wc
  • Max. Velocity 500 fpm
  • Gasket Material None
  • Nominal Width 24 in
  • Actual Filter Size 23-3/8 in x 23-3/8 in x 3/4 in
  • Actual Width 23 3/8 in
  • Standards ASHRAE
  • Style - Air Filters Panel
  • Filter Efficiency - Air Filters 25 %
  • Common Applications Nuisance Odor Removal
  • CCL4 Activity 60 %
  • Media Colour Black
  • Performance Rating Odor Removal
  • Filters Out Odor Removal
  • Air Flow @ 500 fpm 2,000 cfm
  • Initial Resistance @ 500 fpm 0.30 in wc
  • Max. Temp. 180 Degrees F
  • Gasket Location None
  • Nominal Height 24 in
  • Nominal Depth 1 in
  • Actual Height 23 3/8 in
  • Actual Depth 3/4 in
  • Item Odor Removal Pleated Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list