!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OCCUPANCY SENSOR,PIR,452 SQ FT,12/24VDC

OCCUPANCY SENSOR,PIR,452 SQ FT,12/24VDC

SENSOR SWITCH

OCCUPANCY SENSOR,PIR,452 SQ FT,12/24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OCCUPANCY SENSOR,PIR,452 SQ FT,12/24VDC

OCCUPANCY SENSOR,PIR,452 SQ FT,12/24VDC

SENSOR SWITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $232.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRCM9
  • Mfr. Model # CM 9
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • ItemOccupancy Sensor
  • Communication Method - Motion Sensing and DimmingHard Wired
  • Installation Location - Motion SensorCeiling
  • Operating Voltage - Motion Sensing and Dimming12V DC, 24 V DC
  • Time Delay - Motion Sensor30 sec to 20 min
  • Coverage Angle - Motion Sensor360 Degrees
  • Max. Capacity @ 120VACDependent on Control Unit Rating
  • StandardsBAA, CA Title 24 Compliant, RoHS Compliant
  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Sensing Technology Passive Infrared (PIR)
  • Coverage at Suggested Mounting Height 452 sq ft
  • Colour - Motion Sensing and Dimming White
  • Time Delay Adjustment Method - Motion Sensor Adaptive, Manual
  • Suggested Mounting Height - Motion Sensor 8 - 15 ft
  • Lighting Technology Fluorescent, Incandescent, LED
  • Includes (2) Self Tapping Screw
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list