!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OCCUPANCY SENSOR, FLUORESCENT/LED, WHITE, HARD WIRED

OCCUPANCY SENSOR, FLUORESCENT/LED, WHITE, HARD WIRED

HUBBELL CONTROL SOLUTIONS

OCCUPANCY SENSOR, FLUORESCENT/LED, WHITE, HARD WIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OCCUPANCY SENSOR, FLUORESCENT/LED, WHITE, HARD WIRED

OCCUPANCY SENSOR, FLUORESCENT/LED, WHITE, HARD WIRED

HUBBELL CONTROL SOLUTIONS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.26 / EACH

EHC: EHC :
Min Qty 2 = $356.52

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLHDCIRD2GWH
  • Mfr. Model # LHDCIRD2-G-WH
  • UNSPSC # 45111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

This occupancy sensors features intellidapt self-adaptive technology, dual circuit, isolated relays, zero arc point switching, two buttons. In addition, it includes a Rhinotuff vandal-resistant lens. Plus it meets the standards for cULus listed, Title 24 Compliance.

Technical Specs

  • Item Occupancy Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Installation Location - Motion Sensor Wall
  • Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
  • Time Delay - Motion Sensor Auto Mode: 4 min to 30 min, Fixed Mode: 4 min, 8 min, 15 min, 30 min
  • Coverage Angle - Motion Sensor 180 Degrees
  • Suggested Mounting Height - Motion Sensor 4 ft
  • Max. Capacity @ 277VAC 1800W (Electronic Ballast, LED Driver, Magnetic Ballast), 1/6 HP Motor
  • Description/Special Features IntelliDAPT Self-Adaptive Technology, Dual Circuit, Isolated Relays, Zero Arc Point Switching, Two Buttons
  • Includes RhinoTuff Vandal Resistant Lens
  • Item - Motion Sensing and Dimming Occupancy Sensors
  • Sensing Technology Passive Infrared
  • Coverage at Suggested Mounting Height 1,000 sq ft
  • Colour - Motion Sensing and Dimming White
  • Time Delay Adjustment Method - Motion Sensor Automatic, Manual
  • Use With - Motion Sensing and Dimming 0 to 10V DC Dimming Ballasts
  • Max. Capacity @ 120VAC 1000W (Magnetic Ballast), 800W (Electronic Ballast, Incandescent, LED Driver), 1/6 HP Motor
  • Lighting Technology Fluorescent, LED
  • Standards cULus Listed, Title 24 Compliance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list