!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OCCUPANCY SENSOR,CIRCULAR MOTION SENSOR

OCCUPANCY SENSOR,CIRCULAR MOTION SENSOR

PECO

OCCUPANCY SENSOR,CIRCULAR MOTION SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OCCUPANCY SENSOR,CIRCULAR MOTION SENSOR

OCCUPANCY SENSOR,CIRCULAR MOTION SENSOR

PECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS2NCC3
  • Mfr. Model # SA200-001
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Occupancy Sensor
  • Cable Length 49 ft
  • Coverage 3,000 sq ft
  • Electrical Connection Type Hardwired
  • Indoor/Outdoor Indoor
  • Minimum Temperature -4 Degrees F
  • Overall Depth 1 3/4 in
  • Overall Width 4 5/16 in
  • Colour White
  • Detection Pattern 2.5 ft x Mounted Height at 77 Degrees F (25 Degrees C), 360 Degrees
  • Key Features High/Low Setbacks Determine Acceptable Temperature Range, Master Sensor With Programmable Delays Reduces Needless HVAC Operation, Open Door or Window Switches Disable HVAC System Automatically
  • Maximum Operating Temperature 100 Degrees F
  • Mounting Height 7.9 to 13.8 ft
  • Off Delay 10 sec, 1 min, 5 min, 10 min, 20 min, 30 min
  • Sensing Technology Passive Infrared
  • Voltage 24V AC
  • Application Motion
  • Compatible Brand and Series PECO
  • Coverage Angle 360 Degrees
  • Includes 360 Degrees Detection Pattern
  • Maximum Temperature 100 Degrees F
  • Mounting Type Surface Mount
  • Overall Height 4 5/16 in
  • Sensor Shape Round
  • Compatible Manufacturer Model Number T12532-001, T8532-001, TA170-001, TB170-001
  • Includes Temperature Sensor Temperature Sensor Not Included
  • Maximum Distance From Base Unit 7.9 ft, 13.8 ft
  • Minimum Operating Temperature -4 Degrees F
  • Mounting Location Ceiling
  • On Delay 0 sec, 10 sec, 30 sec, 1 min, 5 min, 10 min
  • Time Delay 0 Sec to 10 min (On Delay)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list