!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OCCUPANCY SENSOR,CEILING,2,500 SQ FT

OCCUPANCY SENSOR,CEILING,2,500 SQ FT

SENSOR SWITCH

OCCUPANCY SENSOR,CEILING,2,500 SQ FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OCCUPANCY SENSOR,CEILING,2,500 SQ FT

OCCUPANCY SENSOR,CEILING,2,500 SQ FT

SENSOR SWITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR184CH0
  • Mfr. Model # CMR10
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Occupancy Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Installation Location - Motion Sensor Ceiling
  • Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
  • Time Delay - Motion Sensor 30 sec to 20 min
  • Coverage Angle - Motion Sensor 360 Degrees
  • Max. Capacity @ 120VAC 800W (Fluorescent, Incandescent)
  • Lighting Technology Fluorescent, Incandescent, LED
  • Includes (2) Self Tapping Screw
  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Sensing Technology Passive Infrared (PIR)
  • Coverage at Suggested Mounting Height 2,500 sq ft
  • Colour - Motion Sensing and Dimming White
  • Time Delay Adjustment Method - Motion Sensor Adaptive, Manual
  • Suggested Mounting Height - Motion Sensor 7 - 15 ft
  • Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent)
  • Standards BAA, CA Title 24 Compliant, RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list