!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OBSTETRICAL PELVIC MANIKIN W CARRYING CASE, BEIGE, 21 X 13 X 17 IN

OBSTETRICAL PELVIC MANIKIN W CARRYING CASE, BEIGE, 21 X 13 X 17 IN

SIMULAIDS

OBSTETRICAL PELVIC MANIKIN W CARRYING CASE, BEIGE, 21 X 13 X 17 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OBSTETRICAL PELVIC MANIKIN W CARRYING CASE, BEIGE, 21 X 13 X 17 IN

OBSTETRICAL PELVIC MANIKIN W CARRYING CASE, BEIGE, 21 X 13 X 17 IN

SIMULAIDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,847.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SMA110-180U
  • Mfr. Model # 110-180U
  • UNSPSC # 42301503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.62 lbs

Product Details

This beige obstetrical pelvic manikin is designed to teach trainees and students emergency childbirth procedures and multiple techniques. It includes a located spinal column, angled birth canal, ilium, ischium, sacrum, sacro spinous ligaments, sciatic notch, newborn size fetus with fontanels and cranial sutures, placenta, disposable umbilical cords with clamps, two simulated powder blood sachets, and female genitalia. A carrying case is also included.

Technical Specs

  • Item Obstetrical Pelvic Manikin
  • Includes Located Spinal Column, Angled Birth Canal, Ilium, Ischium, Sacrum, Sacro Spinous Ligaments, Sciatic Notch, Newborn Size Fetus with Fontanels and Cranial Sutures, Placenta, Disposable Umbilical Cords with Clamps, (2) Simulated Powder Blood, Female Genitalia, Carrying Case
  • Colour Beige
  • Features Realistic Practice to Learn the Procedure for Emergency Childbirth

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list