!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
O1N WATER METER 1 IN NPT 3-30 GALLONS

O1N WATER METER 1 IN NPT 3-30 GALLONS

GPI

O1N WATER METER 1 IN NPT 3-30 GALLONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O1N WATER METER 1 IN NPT 3-30 GALLONS

O1N WATER METER 1 IN NPT 3-30 GALLONS

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $356.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRP113255-5
  • Mfr. Model # 113255-5
  • UNSPSC # 41111931
  • CATALOGUE PAGE # 1656
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Flowmeter
  • Connection Size 1"
  • Fluid Temp. Range 14 Degrees F - 130 Degrees F
  • Max. Pressure 150 PSI
  • Max. Viscosity 40 SSU
  • Type Turbine, For Water
  • Flow Range (LPM) 11 - 113
  • Sensor Type Magnetic
  • Display Units Liter
  • Power Requirement (2) AAA Batteries
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Type FNPT
  • Wetted Materials 304 SS, Nylon, Tungsten Carbide, Ceramic
  • Flow Range 10 - 100 LPM
  • Flow Material Water
  • Housing Material Nylon
  • Accuracy (%) +/-5
  • Rotor Type Nylon
  • Display Type Standard LC Display

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list