!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NYLON PUSH TYPE RETAINER ASSORTMENT, 175 PIECES, BLACK

NYLON PUSH TYPE RETAINER ASSORTMENT, 175 PIECES, BLACK

APPROVED VENDOR

NYLON PUSH TYPE RETAINER ASSORTMENT, 175 PIECES, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NYLON PUSH TYPE RETAINER ASSORTMENT, 175 PIECES, BLACK

NYLON PUSH TYPE RETAINER ASSORTMENT, 175 PIECES, BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12T292
  • Mfr. Model # 8121
  • UNSPSC # 31163211
  • CATALOGUE PAGE # 1076
  • Shipping Weight 1.3 lbs

Product Details

This black nylon push type retainer assortment includes 6-compartment box 11 inch x 6¾ inch, 20 steel Nylon Fender Push Type Retainer 10 mm Hole Size 20 mm Flange 18 mm Stem HONDA #91503-SZ5-003, 20 steel Nylon Rear Bumper Cover and more.

Technical Specs

  • Item Black Nylon Push Type Retainer Assortment
  • Number of Sizes 6
  • Material Grade/Class Not Graded
  • Includes (1) Transparent Plastic Compartment Box with 6 Compartments 11 in x 6 3/4 in, (20) Black Nylon Fender Push Type Retainer 10 mm Hole Size 20 mm Flange 18 mm Stem HONDA #91503-SZ5-003, (20) Black Nylon Rear Bumper Cover Retainer 9 mm Hole Size 18 mm Flange 28 mm Stem TOYOTA #52161-16010, (25) Black Nylon Push Type Retainers 8 mm Hole Size 20 mm Flange 20 mm Stem GM #21030249, (30) Black Nylon Bumper Push Type Retainer 10 mm Hole Size 20 mm Flange 13 mm Stem HONDA #91503-SZ3-003, (40) Black Nylon Front Fender Push Retainer 8 mm Hole Size 20 mm Flange 11 mm Stem ACURA #91512-SX0-003, (40) Black Nylon Mud Skirt Blind Rivets 1/4 in Hole Size 11/16 in Flange 9/16 in Stem GM #14019205, Covers 6.3 mm to 10 mm Hole Size
  • Number of Pieces 175
  • Product Type Push-In Rivet Assortment
  • Made in North America No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list