!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REGULATOR INLET NUT, CARBON DIOXIDE, MAXIMUM PRESSURE 3000 PSI, 0.830-14, BRASS, 1 PIECE

REGULATOR INLET NUT, CARBON DIOXIDE, MAXIMUM PRESSURE 3000 PSI, 0.830-14, BRASS, 1 PIECE

WESTERN BRASS

REGULATOR INLET NUT, CARBON DIOXIDE, MAXIMUM PRESSURE 3000 PSI, 0.830-14, BRASS, 1 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR INLET NUT, CARBON DIOXIDE, MAXIMUM PRESSURE 3000 PSI, 0.830-14, BRASS, 1 PIECE

REGULATOR INLET NUT, CARBON DIOXIDE, MAXIMUM PRESSURE 3000 PSI, 0.830-14, BRASS, 1 PIECE

WESTERN BRASS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.85 / EACH

EHC: EHC :
Min Qty 25 = $121.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSBCO2
  • Mfr. Model # CO2
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This regulator inlet nut has a 0.830 inches to 14 inches NGO right-hand female connection. Its thread size is 0.830- 14 and it has a maximum pressure of 3,000 PSI. Its gas type is carbon dioxide and its fitting size is CGA-320. It is made of brass and it has one piece.

Technical Specs

  • Item Nut
  • Product Type Nut

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list