!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX NUT, ¾"-10 THREAD, 1¼ IN HEX W, ¾ IN HEX H, STEEL, UNC, GRADE 2H, BLACK OXIDE, 200 PK

HEX NUT, ¾"-10 THREAD, 1¼ IN HEX W, ¾ IN HEX H, STEEL, UNC, GRADE 2H, BLACK OXIDE, 200 PK

APPROVED VENDOR

HEX NUT, ¾"-10 THREAD, 1¼ IN HEX W, ¾ IN HEX H, STEEL, UNC, GRADE 2H, BLACK OXIDE, 200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX NUT, ¾"-10 THREAD, 1¼ IN HEX W, ¾ IN HEX H, STEEL, UNC, GRADE 2H, BLACK OXIDE, 200 PK

HEX NUT, ¾"-10 THREAD, 1¼ IN HEX W, ¾ IN HEX H, STEEL, UNC, GRADE 2H, BLACK OXIDE, 200 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.76 / PACKAGE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP22UK91
  • Mfr. Model # U22280.075.0001
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 1109
  • Shipping Weight 36.394 lbs

Product Details

This hex nut is made of Grade 2H steel and has a black oxide finish. It meets the standards for ASTM A194 material quality.

Technical Specs

  • ItemHex Nut
  • FinishBlack Oxide
  • MaterialSteel
  • Hex Width1 1/4 in
  • Material Quality StandardsASTM A194
  • Thread DirectionRight Hand
  • Hex Type Heavy Hex
  • Material Grade/Class Grade 2H
  • Thread Size 3/4"-10
  • Hex Height 3/4 in
  • System of Measurement Inch
  • Thread Type Coarse, 8UN
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list