!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING, FOOD/BEVERAGE, TRANSPORTATION, LOW PRESSURE, DURABLE, CLEAR, 3/4 IN, PVC

TUBING, FOOD/BEVERAGE, TRANSPORTATION, LOW PRESSURE, DURABLE, CLEAR, 3/4 IN, PVC

PARKER

TUBING, FOOD/BEVERAGE, TRANSPORTATION, LOW PRESSURE, DURABLE, CLEAR, 3/4 IN, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, FOOD/BEVERAGE, TRANSPORTATION, LOW PRESSURE, DURABLE, CLEAR, 3/4 IN, PVC

TUBING, FOOD/BEVERAGE, TRANSPORTATION, LOW PRESSURE, DURABLE, CLEAR, 3/4 IN, PVC

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.02 / EACH

EHC: EHC :
Min Qty 100 = $102.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE100-10120102
  • Mfr. Model # 100-10120102
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1670
  • Shipping Weight 9.4 lbs

Product Details

This is a durable PVC tubing that is both clear in colour and smooth which allows for an uninterrupted flow of easily visible materials. It provides low-pressure transport of food and beverages or other industrial materials. It is 3/4 inches in diameter, transferring materials that are up to 180 Degrees F.

Technical Specs

  • Item Tubing
  • Length - Food Hose 100 ft
  • Tube Material PVC
  • Outside Dia. 3/4 in
  • Temp. Range 25 Degrees to 150 Degrees F
  • Agency Compliance EU Res AP (89), FDA, NSF 51, USP Class VI, US Government A-A-52047 Type VI
  • Inside Dia. - Food Hose 5/8 in
  • Max. Pressure - Food Hose 45 psi
  • Cover Material PVC
  • Colour Clear
  • Safety Factor 4:1
  • Meets EU Resolution AP (89), FDA, NSF 51, USP Class VI, US Government A-A-52047 Type VI Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list