!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, FOR TWECO FUSION MIG GUNS, SPOT WELDING, SIZE 3/4 IN, PKG 2

NOZZLE, FOR TWECO FUSION MIG GUNS, SPOT WELDING, SIZE 3/4 IN, PKG 2

TWECO

NOZZLE, FOR TWECO FUSION MIG GUNS, SPOT WELDING, SIZE 3/4 IN, PKG 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, FOR TWECO FUSION MIG GUNS, SPOT WELDING, SIZE 3/4 IN, PKG 2

NOZZLE, FOR TWECO FUSION MIG GUNS, SPOT WELDING, SIZE 3/4 IN, PKG 2

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.17 / PACKAGE of 2

EHC: EHC :
Min Qty 2 = $118.34

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWCVNS75FAS
  • Mfr. Model # 12201205
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 1432
  • Shipping Weight 0.16 lbs

Product Details

This Tweco Velocity series nozzle has a small-style, spot-welding design and is made for use with Fusion MIG guns. It is size 3/4 inch and features a solid copper conductor path with fewer connections, an optimized electrical surface contact, and an optimized wire feed ability with centered liner. Available in a package of two.

Technical Specs

  • ItemNozzle
  • MaterialCopper
  • Duty RatingLight Duty
  • Connection Size3/4 in
  • For Use WithContact Tips
  • Series Velocity2
  • Insulation Type Self-Insulated
  • Welding Processes MIG
  • Features Easy to Change Velocity Tips, Fewer Consumable Parts to Replace, Optimized Electrical Surface Contact, Optimized Wire Feedability with Cantered Liner, Superior Welding Performance, Tips can be Rotated to Optimize Life Requiring Fewer Changes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list