!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIXING NOZZLE, DYNAMIC, RED, PLASTIC, BX 50

MIXING NOZZLE, DYNAMIC, RED, PLASTIC, BX 50

3M

MIXING NOZZLE, DYNAMIC, RED, PLASTIC, BX 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIXING NOZZLE, DYNAMIC, RED, PLASTIC, BX 50

MIXING NOZZLE, DYNAMIC, RED, PLASTIC, BX 50

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.36 / BOX

EHC: EHC :
Min Qty 6 = $1,442.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM05847
  • Mfr. Model # 05847
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.991 lbs

Product Details

Blend materials for bonding, sealing, and repair with less waste using this short dynamic mixing nozzle. This plastic nozzle has a red interior and clear outer body that easily clips on or off from adhesive and sealer cartridges. There are 50 nozzles per box.

Technical Specs

  • Item Nozzle
  • Material Plastic
  • Series 5847
  • Features Easy To Clip-On and Remove from Cartridges, Mixing Action Blends Materials Without Introducing Air, No Messy Mixing Process, Short Length Helps to Keep Waste at a Minimum
  • For Use With Adhesives and Sealers
  • Product Type Nozzle
  • Nozzle Type Mixing

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list