!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, FOR SPRAY/SMOKE MASTER MIG GUNS, SLIP ON, 3 NOZZLES, 3/8 IN, 7/8 IN, COPPER/BRASS/SILICON

NOZZLE, FOR SPRAY/SMOKE MASTER MIG GUNS, SLIP ON, 3 NOZZLES, 3/8 IN, 7/8 IN, COPPER/BRASS/SILICON

TWECO

NOZZLE, FOR SPRAY/SMOKE MASTER MIG GUNS, SLIP ON, 3 NOZZLES, 3/8 IN, 7/8 IN, COPPER/BRASS/SILICON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, FOR SPRAY/SMOKE MASTER MIG GUNS, SLIP ON, 3 NOZZLES, 3/8 IN, 7/8 IN, COPPER/BRASS/SILICON

NOZZLE, FOR SPRAY/SMOKE MASTER MIG GUNS, SLIP ON, 3 NOZZLES, 3/8 IN, 7/8 IN, COPPER/BRASS/SILICON

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.77 / EACH

EHC: EHC :
Min Qty 2 = $193.54

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB12201305
  • Mfr. Model # 12201305
  • UNSPSC # 23271800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This air-cooled nozzle includes three slip-on nozzles with housing made of 122 DHP copper alloy tubing. The nozzle insert is made of solid brass, and the insulator is made of G7 silicon. The nozzle is for use with Classic No. 2, Spray Master 250, and Smoke Master 250 MIG guns. Its inside diameter measures 3/8 inches and it has an outside diameter of 7/8 inches.

Technical Specs

  • ItemNozzle
  • Bore Diameter3/8 in
  • Nozzle to Tip Relationship1/8 in to 5/32 in Recess
  • MaterialBrass, Copper Alloy, Silicone
  • Welding ProcessesMIG
  • Outside Diameter7/8 in
  • Series HD 22
  • Connection Type Slip-On
  • Nozzle Design 3-Piece
  • Insulation Type Self-Insulated
  • For Use With Nozzle Insulator
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list