!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSPECTION KIT, WELDING/DYE INSPECTION, NON-FLUORESCENT, 115V, GREY, 45 LB, MAGNETIC DRY PWDR

INSPECTION KIT, WELDING/DYE INSPECTION, NON-FLUORESCENT, 115V, GREY, 45 LB, MAGNETIC DRY PWDR

MAGNAFLUX

INSPECTION KIT, WELDING/DYE INSPECTION, NON-FLUORESCENT, 115V, GREY, 45 LB, MAGNETIC DRY PWDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSPECTION KIT, WELDING/DYE INSPECTION, NON-FLUORESCENT, 115V, GREY, 45 LB, MAGNETIC DRY PWDR

INSPECTION KIT, WELDING/DYE INSPECTION, NON-FLUORESCENT, 115V, GREY, 45 LB, MAGNETIC DRY PWDR

MAGNAFLUX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,102.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-1716-87
  • Mfr. Model # 01-1716-87
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.522 lbs

Product Details

This welding and dye inspection kit has a 115 volt AC/DC chemical magnetic particle inspection kit and a 60-pound pull force DC, 10-pound pull force AC, and two-minute on/off duty cycles. It is made of dry, non-fluorescent grey magnetic powders, weighs 45 pounds, and can be used with a yoke inspection kit.

Technical Specs

  • ItemNon-fluorescent Magnetic Particle
  • Container TypePail
  • StandardsAMS 3040, ASME, ASTM E3024, ASTM E709, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271
  • ColourGrey
  • For Use OnFatigue Cracks, Grinding Cracks, Inclusions, Laps, Quenching Cracks, Seams, Shrink Cracks, Tears, Welding Defects
  • ProcessVisible Magnetic Particle Testing
  • Minimum Temperature10 Degrees C
  • Container Capacity 45 lb
  • Product Type Particle
  • Series #1
  • Features Colour-Contrast, Does Not Require a Black Light or Darkened Inspection Area, Good Particle Build-up for Quick Detection, Minimal Dust Build-Up, Optimal Particle Shape and Size Combination, Ready-to-Use, Sharp
  • Form Powder
  • Maximum Temperature 30 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list