!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REARVIEW CAMERA SYSTEM, NISSAN, 130 DEGREES, IP 68, 100G SHOCK, 12 TO 24 VDC +/-10%, 7 IN

REARVIEW CAMERA SYSTEM, NISSAN, 130 DEGREES, IP 68, 100G SHOCK, 12 TO 24 VDC +/-10%, 7 IN

REAR VIEW SAFETY

REARVIEW CAMERA SYSTEM, NISSAN, 130 DEGREES, IP 68, 100G SHOCK, 12 TO 24 VDC +/-10%, 7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REARVIEW CAMERA SYSTEM, NISSAN, 130 DEGREES, IP 68, 100G SHOCK, 12 TO 24 VDC +/-10%, 7 IN

REARVIEW CAMERA SYSTEM, NISSAN, 130 DEGREES, IP 68, 100G SHOCK, 12 TO 24 VDC +/-10%, 7 IN

REAR VIEW SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $615.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RVSRVS082530
  • Mfr. Model # RVS082530
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This rearview camera system for Nissans has an MT9V136 camera and a TFT LCD monitor. The camera's impact rating is 10G and its monitor rating is five G. The camera's required power is 12 to 24 VDC +/-10% and its IP rating is 68. The monitor has a size of seven inches and a viewing angle of 130 degrees.

Technical Specs

  • Item Rear View Camera System
  • Viewing Angle 130 Degrees
  • Monitor Type TFT LCD
  • IP Rating 68
  • Power Required 12 - 24 VDC +/-10%
  • Camera Type MT9V136
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • Monitor Size 7"
  • Impact Rating Camera: 10GMonitor: 5G
  • Includes CameraClip-On-Mirror Monitor3-Channel Multiplexer Control Unit33 ft. Extension Cable for CameraRemote ControlPower Connection WireAdapter (RCA + Power Converter)Screw Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list