!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOSE NIPPLE, MNPT, SCHEDULE 80, ½ IN PIPE SIZE, 1⅛ IN LENGTH, 316 STAINLESS STEEL, 3000 PSI

CLOSE NIPPLE, MNPT, SCHEDULE 80, ½ IN PIPE SIZE, 1⅛ IN LENGTH, 316 STAINLESS STEEL, 3000 PSI

USA SEALING

CLOSE NIPPLE, MNPT, SCHEDULE 80, ½ IN PIPE SIZE, 1⅛ IN LENGTH, 316 STAINLESS STEEL, 3000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOSE NIPPLE, MNPT, SCHEDULE 80, ½ IN PIPE SIZE, 1⅛ IN LENGTH, 316 STAINLESS STEEL, 3000 PSI

CLOSE NIPPLE, MNPT, SCHEDULE 80, ½ IN PIPE SIZE, 1⅛ IN LENGTH, 316 STAINLESS STEEL, 3000 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF4028
  • Mfr. Model # ZUSA-PF-4028
  • UNSPSC # 40173300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ASTM/ANSI/ASME-certified, Schedule 80, 1/2-inch seamless close nipple has an MNPT connection type and overall length of 1 1/8 inches. It is used in air, natural gas, and oil applications and is made of 316 stainless steel for excellent corrosion resistance. This product has a maximum operating pressure of 3000 PSI.

Technical Specs

  • ItemNipple
  • Specific Fitting ShapeNipple
  • Fitting Connection TypeMNPT
  • Pipe Fitting MaterialStainless Steel
  • Material Grade316
  • For Pipe ScheduleSchedule 80
  • Max. Steam Pressure3,000 psi
  • StandardsANSI/ASME B1.20.1, ASTM A312, ASTM A733
  • Low Lead Compliance Level No Lead Content
  • Nominal Pipe Size 1/2 in
  • Overall Length 1 1/8 in
  • Finish/Coating Bright (Uncoated)
  • Class Class 300
  • Maximum Operating Pressure 3,000 psi
  • Colour Silver
  • Basic Fitting Shape Nipple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list