!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALL-PURPOSE CLEANER, CITRUS FRAGRANCE, 93.3 ° FLASH POINT, 1.1 VOC, 1.4L, ORANGE, CASE 2

ALL-PURPOSE CLEANER, CITRUS FRAGRANCE, 93.3 ° FLASH POINT, 1.1 VOC, 1.4L, ORANGE, CASE 2

STRIDE

ALL-PURPOSE CLEANER, CITRUS FRAGRANCE, 93.3 °  FLASH POINT, 1.1 VOC, 1.4L, ORANGE, CASE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL-PURPOSE CLEANER, CITRUS FRAGRANCE, 93.3 ° FLASH POINT, 1.1 VOC, 1.4L, ORANGE, CASE 2

ALL-PURPOSE CLEANER, CITRUS FRAGRANCE, 93.3 ° FLASH POINT, 1.1 VOC, 1.4L, ORANGE, CASE 2

STRIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.75 / CASE of 2

EHC: EHC :
Min Qty 2 = $625.50

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DRC95122613
  • Mfr. Model # 95122613
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.981 lbs

Product Details

This concentrated all-purpose cleaner is orange in colour. It has a citrus fragrance and has a flashpoint of 93.3 Degrees C. The volatile organic compounds content is 1.1%. This deodorizer comes in a 1.4-litre bottle and there are two bottles per case.

Technical Specs

  • Item Neutral Cleaner
  • Fragrance Citrus
  • Colour Orange
  • Flash Point 93.3 Degrees C
  • Container Type Plastic Jug
  • Recommended Dilution 1:750
  • VOC Content 1.1%
  • Net Weight 1.4 L

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list