!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NETWORK and CABLE TESTER with PROBE

NETWORK and CABLE TESTER with PROBE

TRIPLETT

NETWORK and CABLE TESTER with PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NETWORK and CABLE TESTER with PROBE

NETWORK and CABLE TESTER with PROBE

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $577.14 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWCTX1200
  • Mfr. Model # CTX1200
  • UNSPSC # 41113642
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Cable Tester
  • Adapters Included AC, BNC
  • Maximum Speed Measured 1 GBps
  • Display Screen Type LCD
  • Includes Cable Tracer, Charger, RJ11 Patch Cord, Tool Bag
  • Fault Location Pulse Duration 200 msec
  • Alert Type Light, Sound
  • Waterproof No
  • Calibration Certificate Not Included
  • IP Rating Not Rated
  • Battery Chemistry Lithium Ion
  • Standards ANSI/TIA 568, CE, RoHS Compliant
  • Testing Functions Cable Length Display, Cable Speed Qualification, Continuity Testing, Crosstalk Detection, Distance to Fault, Ethernet Service Detection, Impedance Detection, PoE/PoE+ Detection, Tone Detection, Tone Generation, Wire Mapping
  • Connector Type Alligator Clips
  • Data Safe Monitor Yes
  • For Use With CCTV System Installation, Computer Room Detection and Maintenance, Network Cabling Project Installation and Maintenance
  • Maximum Cable Length 590 ft
  • Wire Mapping Detections Opens, Shorts
  • Port Number Display No
  • Product Type Cable Network Tester
  • Compatible Cable Type Telephone, Twisted Pair
  • Data Logger No
  • Battery Size 3.7V

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list