!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NEMA CONTROL RELAY,4NO,24VAC,10A

NEMA CONTROL RELAY,4NO,24VAC,10A

SQUARE D

NEMA CONTROL RELAY,4NO,24VAC,10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEMA CONTROL RELAY,4NO,24VAC,10A

NEMA CONTROL RELAY,4NO,24VAC,10A

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $303.20 / EACH

EHC: EHC :
Min Qty 3 = $909.60

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD8501XO40V01
  • Mfr. Model # 8501XO40V01
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item NEMA Control Relay
  • Contact Form 4NO
  • Coil Voltage 24V AC
  • Relay Style NEMA
  • Mounting Style Surface
  • Compatible with Series 8501 Type X Latching Control Relays
  • Frequency 60 Hz
  • Body Height 3.5 in
  • Contact Material Silver Cadmium Oxide
  • Minimum Operating Temperature -40 Degrees F
  • Overall Height 3.5 in
  • Response Time 15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
  • Current Rating 10 A
  • Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V
  • Contact Rating (AC) 10 A @ 600V
  • Electrical Connection Screw Clamp
  • Power Consumption 23 VA
  • Maximum Operating Temperature 160 Degrees F
  • Body Depth 3.95 in
  • Body Width 2.23 in
  • Input Voltage 24V AC
  • Number of Pins 10
  • Standards CSA Certified, RoHS Compliant, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list