!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING STUD, TFTC, #8-32 X ⅜ IN L, STEEL, 100 PACK

WELDING STUD, TFTC, #8-32 X ⅜ IN L, STEEL, 100 PACK

NELSON STUD WELDING INC.

WELDING STUD, TFTC, #8-32 X ⅜ IN L, STEEL, 100 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING STUD, TFTC, #8-32 X ⅜ IN L, STEEL, 100 PACK

WELDING STUD, TFTC, #8-32 X ⅜ IN L, STEEL, 100 PACK

NELSON STUD WELDING INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.85 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12A809
  • Mfr. Model # 101-208-231-G100
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This weld stud is made of steel. It can be used for stud welding and meets the standards for ASTM A108 and ASTM A29.

Technical Specs

  • Item Weld Stud
  • Mountable Stud Type Capacitive Discharge Weld Stud
  • System of Measurement Inch
  • Stud Length 3/8 in
  • Thread Standard UNF
  • Thread Direction Right Hand
  • Finish Copper Plated
  • Minimum Tensile Strength (PSI) 50 ksi
  • Stud Welding Process Capacitive Discharge
  • Flange Diameter 0.25 in
  • Required Chuck 500001357
  • Thread Type Flanged Fully Threaded
  • Weld Stud Type TFTC Flanged Fully Threaded
  • Thread Size #8-32
  • Stud Diameter 0.164 in
  • Thread Class 2A
  • Material Steel
  • Standards ASTM A108, ASTM A29
  • Yield Strength 35,000 psi
  • Welding Processes Stud Welding
  • Package Quantity 100

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list